Shop All Entrance Mats
Flash Furniture
Black/Natural, 18 W x 30 L
Mfr # FW-FWGEN419-BKNAT-GG
Zoro # G806632259
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Weight 4.6
Product Information
- Brand Flash Furniture
- MFR # FW-FWGEN419-BKNAT-GG
- Zoro # G806632259
- UPC # 196861024283
- Country of Origin India
- Category Entrance Mats
Details
Description
Reduce the amount of dirt and debris that makes its way into your home while adding great style and visual appeal with this indoor/outdoor home sweet home coir doormat. Natural coir fibers are among the strongest fibers found in nature so they withstand the rigors of high traffic areas and easily capture dirt and moisture to prevent tracking. Safe for kids and pets, the addition of an anti-slip rubber backing keeps the mat in place to help prevent slips or falls. Place this coir mat in entryways or mudrooms or use it as outdoor porch or patio decor or layer over a rug as an added design element. Simply shake, sweep, or vacuum to clean your new mat and while it is weather resistant, we recommend avoiding prolonged exposure to excess water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - L (48-73-8632)
- DNP Resin/Wax Printer Ribbon 4.33"x 1476 ft., use with Zebra Printers, Pk6 (17152479-6)
- ERGODYNE Ergodyne® Chill-Its® 6700CT Evap. Cooling Bandana w/ Built-In Cooling Towel - Tie, Blue (12567)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- CALLOWAY MILLS Natural, Silver, 36" W x 72" L (103890306)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- Flash Furniture Floor Mats