Flash Furniture
BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries
Mfr # GO-1235-BK-FAB-A-GG
Zoro # G3609781
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Padded
- Seat Color Black
- Seat Material Fabric
- Overall Height 45-1/2"
- Overall Depth 29"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-HIGH-WAL-GG)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9529)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- Flash Furniture Seating