
Bright Beginnings Commercial Grade 64 Piece Jumbo Peg Accessory Pack for Modular STEAM Walls - Multicolor
Mfr # MK-ME21113-GG
Zoro # G908389365
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-ME21113-GG
Zoro #
G908389365
UPC #
196861029646
Country of Origin
Indonesia
Dimensions
Width
11 in
Length
8 in
Details
Color
Multi
Material
Plastic
Description
Colors, sorting and organization are made fun with this 64 piece multicolor peg set in a jumbo size perfect for smaller hands. Use these pegs to hold different accessories on your modular STEAM wall or encourage creative play with free design. Map out a picture and give your students instructions to create it to build listening skills and work on following directions. Make up your own games to encourage teamwork and collaborative play or let students design freely to improve cognitive function, dexterity and motor skills. The durable plastic pegs are made to last and offer an array of fun, engaging colors. Pair with our pastel set and shape set for more creativity. For easy cleaning, wipe clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.