Bright Beginnings Commercial Grade Modular Classroom Soft Seating, 1-Seater Corner Chair, Neutral Vinyl

  • Mfr # MK-ME15716-GG

  • Zoro # G208455449


product price:Ā  $149.99
/ea
Free Shipping & Returns

Key Features

Color
Neutral
Material
Foam, Plywood, Vinyl
Height
19.25 in
Length
17.25 in
Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-ME15716-GG
Zoro #
G208455449
UPC #
196861029752
Country of Origin
Indonesia

Dimensions

Height
19.25 in
Length
17.25 in
Width
17.25 in

Details

Color
Neutral
Material
Foam, Plywood, Vinyl
Capacity
200
Weight
9.79

Description

Provide comfy, cozy seating for young learners when you have this modular 1-seater corner chair in your classroom. This super cute classroom couch features high density foam that provides a soft spot for kids to take a break from their peers, the perfect perch to peruse their favorite picture books, or an optimal spot for sharing story time. The armless, modular design is space-saving and can be matched with any other pieces in our early education soft seating collection for a custom design to fit your space. The low to the ground design offers safety with reduced risk of falls. The sturdy Greenguard Certified wooden frame is covered in easy to clean vinyl, this modular sofa holds up to 200 lbs. static weight and is ideal for commercial environments. Shipped fully assembled and ready for use, this alternative seating will be ready for whatever the day brings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.