Bright Beginnings Commercial Grade Multipurpose Modular STEAM Wall Peg System Panel - 31.5"L x 47.2"H, Natural

  • Mfr # MK-ME10971-GG

  • Zoro # G908389440


product price:  $341.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Width
31.5 in
Length
1.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-ME10971-GG
Zoro #
G908389440
UPC #
196861039102
Country of Origin
China

Dimensions

Width
31.5 in
Length
1.5 in

Details

Color
Natural
Material
Plastic

Description

Create a fun custom learning feature in your classroom with this peg panel system for modular STEAM walls. Available in two sizes, these wall panels can be hung in numerous configurations for endless customization. Pair with our freestanding STEAM wall system and accessory packs to create a fun and engaging learning environment for your students. From tool sets to accessory boards, this STEAM system presents endless opportunities for engaging your students in fun learning activities that can be tailored to their age and comprehension levels. Constructed from commercial grade materials, this panel is easy to install and clean. Simply wipe clean with a damp cloth and air dry for low maintenance upkeep.


  • Commercial Grade Peg Board Panel for Modular STEAM Wall System
  • Sturdy Plastic Construction in a Natural Finish
  • Endless Configurations for Custom Learning
  • Builds Multiple Cognitive and Fine Motor Skills
  • Sectional Design for Collaborative and Parallel Play
  • Pairs with STEAM Wall Accessories for Multifunctional Fun
  • Perfect for Encouraging Independent Play
  • Wipe Clean with a Damp Cloth then Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.