Shop FLASH FURNITURE
See all product information
Bright Beginnings Commercial Wooden Mobile Dual Sided 2 Person Art Station with Locking Caster Wheels and Bottom Cubby Storage, Natural
Mfr # MK-ME09050-GG
Zoro # G308670490
product price:Â $430.75
/ea
Free Shipping & Returns
Key Features
Width
31"
Length
16"
Color
Beech
Material
Birch Plywood
Basis Weight
65 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-ME09050-GG
Zoro #
G308670490
UPC #
196861080944
Country of Origin
Indonesia
Dimensions
Width
31"
Length
16"
Height
39.5"
Details
Color
Beech
Material
Birch Plywood
Basis Weight
65 lbs
Load Capacity
50 lbs
Description
Give the creative side of young minds the freedom to be expressed with this mobile wooden art center. The double sided design features a magnetic chalkboard on one side and a dry erase board on the other and accommodates up to 2 students at a time. A paper roll holder at the top allows the use of other mediums such as paint and permanent markers and let budding artists take their masterpieces with them. Easy motion caster wheels let you easily bring necessary supplies to your current work area then lock in place for safety. When art time is over, simply unlock the wheels and take the cart away to open up floor space for story time or free play. Comprised of Greenguard Certified birch plywood for healthier indoor air quality, this mobile art station boasts upper storage trays and lower cubbies to hold supplies making it a must-have for busy environments. The kid-friendly design with reachable surfaces and rounded edges that prevent abrasions if bumped make this unit ideal in any early education environment. This art station holds up to 100 lbs. static weight, assembles in 20 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.