2002445 1 Pint Versatemp Heavy-Bodied Tempera Paint; Metallic Gold

  • Mfr # 2002445
  • Zoro # G504161969
product price: 
$
33.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002445
Zoro #
G504161969
UPC #
885634311025
Country of Origin
United States

Description

To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.

Features
  • Versatemp Heavy-Bodied Tempera Paint
  • Flip-top Plastic Bottle
  • AP certified
  • Non-toxic
  • Conforms to ASTM D-4236
Includes:
  • 1 Pint of Metallic Gold Paint
Specifications
  • Color: Metallic Gold
  • Capacity: 1 Pint
  • Country of Origin: United States
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews