
Cason Massaging Adjust Recliner w/Deep Side Pockets and Ottoman w/Wrapped Base, Brown LeatherSoft
Mfr # BT-753P-MASSAGE-CGN-GG
Zoro # G310087514
Key Features
Specifications
Product Information
Dimensions
Details
Description
Grab your reusable water bottle, gua sha stone, and your favorite throw blanket and settle in for a relaxing massage at home or in the office. This modern recliner with footrest boasts a high end look that blends seamlessly in almost any decor. The 360° swivel seat lets you reach any surface while the reclining back adjusts with the force of your weight to give you a custom seating experience. Beautifully designed, this high back recliner is soft to the touch and exceptionally comfortable while deep side pockets hold all of your lounging necessities.This recliner set offers maximum power that massages your back, lumbar area and thighs and heat control to help overworked muscles relax. With three intensity levels and five massage modes you are sure to get the comfort that you're looking for. Assembly of this massaging recliner and footrest can be managed in under an hour. Take care of any spills with a water-based cleaner to keep this seating set looking new. Let go of the day with this highly affordable massaging recliner and footrest set.
- •Contemporary Style Recliner and Ottoman Set
- •Brown LeatherSoft Upholstery for Softness and Durability
- •Plush Arms, Integrated Headrest
- •Remote Control Functions: On/Off Control; Heat Control; 9 Massage Modes; 5 Intensity Levels; Auto Control; Timer Control
- •Reclining Back Adjusts with the Force of Your Weight
- •Wall Clearance: 15"
- •Ottoman Size: 17"W x 18.5"D x 16.5"H
- •CAL 117 Fire Retardant Foam
- •Assembles in 1 Hour or Less
- •Spot Clean with Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.