Clear X Chair-Mah Seat, PK2

  • Mfr # 2-XU-6FOB-CLR-MAHW-GG

  • Zoro # G2790516


product price:  $191.99
/pk 2, $96.00/ea
Free Shipping & Returns

Key Features

Style
X Back Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-6FOB-CLR-MAHW-GG
Zoro #
G2790516
UPC #
889142199564
Country of Origin
China

Details

Item
Clear X Chair-Mah Seat,PK2
Color
Mahogany Wood Seat/Clear Coated Metal Frame
Style
X Back Chair

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal chairs are a popular choice for furnishing restaurants, lounges, bars and other high traffic establishments. This dining chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and a curved support bar. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.


  • Set of 2 Metal Dining Chairs
  • 500 lb. Weight Capacity
  • "X" Back Design
  • Mahogany Finished Wood Seat
  • 0.625" Thick Plywood Seat
  • Welded Joint Assembly, Curved Support Bar
  • 18 Gauge Steel Frame
  • Clear Coated Frame Finish
  • Designed for Commercial Use; Suitable for Home Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.