This item is Discontinued.

Flash Furniture Cloud Portable Tri-Fold 4 Inch Cooling Memory Foam Twin Mattress in a Box w/Removable Washable Cvr CL-3FLD-4-T-GG

Cloud Portable Tri-Fold 4 Inch Cooling Memory Foam Twin Mattress in a Box w/Removable Washable Cvr (Discontinued)

  • Mfr # CL-3FLD-4-T-GG
  • Zoro # G814808776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-3FLD-4-T-GG
Zoro #
G814808776
UPC #
196861148743
Country of Origin
India

Dimensions

Length
75 in
Width
39 in

Details

Color
White
Weight Capacity
250 lbs
Material
Memory Foam, Mesh, Polyester, Polyurethane

Description

Adding comfort and convenience to your space is easy with the help of this tri-fold four-inch cooling memory foam cot-size mattress. Enjoy quality comfort with this mattress in a box featuring a memory foam layer that will retain its shape for repeated, regular use and a support foam base layer ideal for any sleep position to help relieve pressure points. Air mesh sides provide maximum breathability, while a non-slip bottom is designed to keep the mattress in place even if you get up or move during the night. A tri-fold structure makes this mattress exceptionally portable with quick, easy setup and a compact shape for convenient storage. Sized with both adult and child use in mind and boasting multifunctional versatility, this is an ideal option for sleepovers, camping trips, vacations, dorm rooms, napping spaces, or anywhere you need comfort on the go. In addition to a fiberglass-free construction, you can rest comfortably with CertiPUR-US certified foam for comfort you can count on. This mattress arrives compressed and rolled into one package that is easy to maneuver. All you have to do is unbox, unroll, and allow 48-72 hours for the foam to fully expand. As simple as setup is, cleanup is just as easy, as you can spot clean the mattress with a damp cloth or remove the zippered, knitted cover for machine washing. Make a good nights sleep part of your routine with this cooling memory foam mattress.


  • •Tri-Fold Four-Inch Cooling Memory Foam Twin Mattress in a Box
  • •White Cover is Soft, Breathable, and Removable for Washing
  • •Memory Foam Layer Will Not Lose Shape Over Time and is Ideal for Any Sleep Position
  • •Support Foam Base Layer for Added Comfort
  • •Foldable Design is Compact and Portable, Perfect for Sleepovers, Camping Trips, Dorms, and More
  • •Air Mesh Sides for Maximum Breathability
  • •Fiberglass-Free Construction with Sturdy Non-Slip Bottom
  • •Foam is CertiPUR-US Certified for Dependable Comfort
  • •No Assembly Necessary; Simply Unbox, Unroll, and Allow 48-72 Hours for Foam to Fully Expand
  • •Mattress Can be Spot Cleaned with a Damp Cloth or Remove Zippered, Knitted Cover for Machine Washing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.