Cognac LeatherSoft Arm Chair with Wood Frame

  • Mfr # IS-IT673317-BR-GG

  • Zoro # G705812332


product price: $200.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33.25
Overall Width
25.25
Length
30
Material
Foam, Leather/Faux Leather, Metal, Plywood, Wood Veneer
Weight Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-IT673317-BR-GG
Zoro #
G705812332
UPC #
840196379074
Country of Origin
Malaysia

Dimensions

Overall Height
33.25
Overall Width
25.25
Length
30

Details

Color
Cognac LeatherSoft
Material
Foam, Leather/Faux Leather, Metal, Plywood, Wood Veneer
Weight Capacity
500
Residential/Commercial
Commercial

Description

Easily launch your home or business into the 21st century with the timeless elegance of this commercial grade mid-century modern upholstered armchair. Not only does this chair look great, the soft and durable LeatherSoft upholstery feels amazing and invites guests to curl up and relax. The wooden armrests boast a walnut finish and relieve tension from the neck and shoulders for complete comfort.
Made with sturdiness in mind, this accent chair is perfect for any space. The wood frame holds up to 300 lbs. static weight and the solid wood legs feature plastic floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes with the included materials and a dry cloth is all that is needed to maintain the appearance of this lounge chair. Never sacrifice style you love for the latest trend when you have this side chair ideal for use in the living room, bedroom, reception, or office areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.