Zoro Homepage

Commercial Silver Restaurant Stack Chair with Arms

  • Mfr # TLH-018C-GG

  • Zoro # G708389398


product price: $55.19
/ea

Key Features

Color
Silver
Material
Aluminum
Width
21.25 In
Height
31 In
Length
21.75 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-018C-GG
Zoro #
G708389398
UPC #
196861093487
Country of Origin
China

Dimensions

Width
21.25 In
Height
31 In
Length
21.75 In

Details

Color
Silver
Material
Aluminum
Weight Capacity
352 lb

Description

If you need a great looking chair that will hold up in high traffic establishments then this indoor-outdoor metal restaurant stack chair with arms is a great find. This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool. Constructed of lightweight metal, this chair has a recommended stack quantity of up to 20 chairs high, perfect for storage and nightly flooring maintenance. Support braces under the seat add increased strength and stability, in fact, this sturdy chair will hold up to 350 pounds. Plastic floor glides protect your floor by sliding smoothly when you need to move the chair. Designed for both commercial and residential use, this stylish metal chair is a great seating choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products