Shop All Desks
Flash Furniture
Contemporary Desk, 21-1/2" D, 43-1/4" W, 30" H, Rustic, Particleboard, Table Top: Laminate
Mfr # NAN-JN-21735T-GG
Zoro # G5035788
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary Desk
- Overall Width 43-1/4"
- Overall Depth 21-1/2"
- Overall Height 30"
- Color Rustic
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21735T-GG
- Zoro # G5035788
- UPC # 889142215097
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 43-1/4" |
Overall Depth | 21-1/2" |
Overall Height | 30" |
Height | 30" |
Width | 43-1/4" |
Details
Description
Computer Desk,Metal Door,Metal Legs Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- BAXTON STUDIO Eleanor Vintage Industrial Black Finished Metal Canopy Queen Bed (136-7579)
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- Flash Furniture Desks