Cyprus Commercial Grade Solid Wood Bar Stool w/White Metal Frame and Antique White Finish
- Mfr # XU-CH10443B-ANTWHT-GG
- Zoro # G312358476
Key Features
Specifications
Details
- MFR #
- XU-CH10443B-ANTWHT-GG
- Zoro #
- G312358476
- UPC #
- 196861063404
- Country of Origin
- China
- Color
- Antique White
- Capacity
- 500 lb
- Material
- Engineered Wood, Steel
Dimensions
- Overall Width
- 19.75 in
- Overall Length
- 22.25 in
Description
Whether youre entertaining friends and family at home or serving customers at your restaurant, this solid wood bar stool is up for the task. Graded for commercial use, this is the perfect way to show off a simple, modern look with a rustic flair in your restaurant, bar, pub, caf, coffee shop, bistro, lounge, hotel, deli, diner, and more. The solid wood seat and back strike a balance of comfort and style, while the metal frame is engineered to hold up to 500 lbs. static weight to provide durability and dependability for long-lasting, repeated use in your space. And thanks to floor glides on the bottom of each leg, you do not need to worry about scratches, scuffs, and scrapes to your hard flooring surfaces and you can focus more on delivering an exceptional experience to your guests or customers. Assembly is quick and easy, typically taking ten minutes or less. Cleaning is just as simple, as you can wipe this bar stool clean with a damp cloth and water-based cleaner. Serve your favorite crowd-pleasing meals and give your guests equally crowd-pleasing style and comfort with this solid wood bar stool.
- •Commercial Grade Bar Stool with Solid Wood Seat and Back
- •White Metal Frame with Stylish Antique White Finish
- •Designed for Both Commercial and Residential Use
- •Floor Glides on Each Leg Built to Prevent Scratches, Scuffs, and Scrapes to Hard Flooring Surfaces
- •Engineered to Hold up to 500 lbs. Static Weight
- •Assembles Quickly in About Ten Minutes or Less
- •Wipes Clean with a Damp Cloth and Water-Based Cleaner
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.