Double Ring Chrome Stool, Red Seat
Mfr # XU-D-100-RED-GG
Zoro # G3646297
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Chrome, Foam
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-D-100-RED-GG
Zoro #
G3646297
UPC #
889142025894
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Red
Material
Chrome, Foam
Item
Double Ring Chrome Stool,Red Seat
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Vinyl
Caster Type
Plastic Glides
Backrest
Backless
Description
Double Ring Chrome Stool,Red Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.