Shop HOMEROOTS
See all product information
Create Account
30" Gray And Black Faux Leather And Steel Low Back Bar Height Bar Chair
- Mfr # 555733
- Zoro # G922363631
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43.7 in
Overall Width
18.1 in
Overall Length
23.2 in
Color
Black
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555733
- Zoro #
- G922363631
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 43.7 in
- Overall Width
- 18.1 in
- Overall Length
- 23.2 in
Description
The perfect way to add some extra seating in your home, this 30-inch gray and black faux leather and steel low back bar height bar chair will elevate the look and vibe of your room. Quality construction from black steel combines with gray faux leather to give this stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 43.7-inch H x 18.1-inch W x 23.2-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.