Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57in Gray Upholstered Faux Leather Bench
- Mfr # 372147
- Zoro # G623439666
product price:Â
$
668.99
/ea
Key Features
Overall Length
18 in
Style
Contemporary
Seat Material
Upholstery
Width
57 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372147
- Zoro #
- G623439666
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Color
- Gray
- Upholstery Material
- Faux Leather
- Item
- Benches
- Finish
- Matte
- Upholstered
- Yes
- Material
- Upholstery
- Leg Material
- Metal
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Upholstery Color
- Gray
- Leg Color
- Gray
- Assembly
- No Assembly Needed
- Weight Capacity
- 250 lbs
Dimensions
- Overall Length
- 18 in
- Width
- 57 in
- Size
- 18" x 57" x 16"
- Overall Depth
- 16 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A gray coloration runs throughout this good looking metal and upholstery bench. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 57-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.