Elmont Bar and Sideboard w/Shaker Style Single Door Cabinet w/Hanging Glass and Shelves, Black
- Mfr # NAN-F-HY-B23113-BLK-GG
- Zoro # G610877532
Key Features
Specifications
Details
- MFR #
- NAN-F-HY-B23113-BLK-GG
- Zoro #
- G610877532
- UPC #
- 196861130052
- Country of Origin
- China
- Color
- Black
- Material
- Particleboard, Steel
- Shape
- Rectangle
- Capacity
- 100 lbs
Dimensions
- Width
- 31.5 in
- Length
- 17 in
Description
Highly practical, but far from boring, the classic style of this bar and sideboard cabinet is a showstopper that looks great in any space. Your shot glasses and brandy snifters can be stored inside the cabinet that boasts a Shaker style door and adjustable shelf while the hanging stemware holders keep your wineglasses within easy reach. Decanters of your best spirits can reside on the water resistant surface and bottles of your favorite wine will rest on the slanted open bottle shelves. Comprised of strong and durable engineered wood, with steel tube legs, this bar cabinet can support a total of 100 lbs. static weight while the shelves hold 30 lbs. static weight. Steel rods securely cradle up to 8 wine bottles giving you peace of mind. Illustrated step-by-step instructions allow for user-friendly assembly and this sideboard easily wipes clean with a damp cloth to keep that just out of the box look.
- •Traditional Bar and Sideboard Storage Cabinet
- •Black
- •Water Resistant Table Top Surface
- •Open Lower Shelf and 2 Bottle Shelves
- •Single Door Storage Cabinet with Adjustable Shelf
- •Engineered Wood Cabinet with Steel Tube Legs
- •Complementary Metal Hardware
- •100 LBS. Static Weight Capacity; 30 LBS. Shelf Static Weight Capacity
- •Assembles Easily with Illustrated Instructions
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.