Fabric Task Chair, 16-3/4" to 20-1/2", Black

  • Mfr # BT-90297H-GG

  • Zoro # G3611078


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Seat Height Range
16-3/4" to 20-1/2"
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-90297H-GG
Zoro #
G3611078
UPC #
889142003229
Country of Origin
China

Dimensions

Seat Height Range
16-3/4" to 20-1/2"
Overall Height
47-1/4"

Details

Style
Task Chair
Material
Fabric
Color
Black
Caster Type
Dual Wheel
Backrest
Built In Lumbar Support
Office Chair Style
Task Chair
Frame Material
Plastic
Weight Capacity
250 lb.
Seat Material
Fabric
Back Color
Black
Seat Color
Black
Back Material
Fabric
Adjustable
Swivel

Description

Black High Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.