Foldable Bar, 4ft., White, 47.75" W, 19.5" L, 42.75" H, Laminate Top, White
Mfr # XA-BAR-48-WH-GG
Zoro # G5032793
product price:Â $424.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Width
47.75"
Length
19.5"
Height
42.75"
Tabletop Material
Laminate
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-BAR-48-WH-GG
Zoro #
G5032793
UPC #
889142210481
Country of Origin
China
Dimensions
Width
47.75"
Length
19.5"
Height
42.75"
Details
Item
Foldable Bar,4ft.,White
Tabletop Material
Laminate
Tabletop Color
White
Frame Color
White
Frame Material
Laminate
Assembled/Unassembled
Unassembled
Color
White
Surface Material
Laminate
Description
Foldable Bar,4ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.