Full Platform Bed Frame and 12" Mattress Set

  • Mfr # XU-BD10001-12MFM-F-GG

  • Zoro # G101067985


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Fabric, Felt, Foam, Metal, Polyester, Steel
Overall Height
26
Overall Width
53.5
Overall Length
74.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-BD10001-12MFM-F-GG
Zoro #
G101067985
UPC #
889142990222
Country of Origin
China

Dimensions

Overall Height
26
Overall Width
53.5
Overall Length
74.5
Size
Full

Details

Color
Black
Material
Fabric, Felt, Foam, Metal, Polyester, Steel
Weight
113.2
Capacity
650

Description

If you need a new bed set, but you don't want to go out shopping for furniture or hassle with getting it home from the store, just take the easy route and have everything delivered right to your door. This platform bed frame with mattress included has everything you need for a great nights sleep and you never have to leave home. Quality and convenience are essential for the modern lifestyle and this bed frame foundation with mattress set features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will support up to 650 pounds. Solid steel slats hold the included 12" memory foam and pocket spring mattress without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. Last, but definitely not least, this complete bed set bundle gives you the mattress of your dreams. This medium-firm memory foam mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer under a top layer of memory foam to alleviate pressure points to help you stay asleep. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, this hybrid mattress will fully expand with 48 to 72 hours. Give yourself the gift of better sleep and a new look for your bedroom with the touch of a button when you order this complete memory foam mattress and bed frame set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.