Turquoise Round Reflective Fire Pit Glass
- Mfr # 479098
- Zoro # G623440723
product price:Â
$
39.99
/ea
Key Features
Product Care
No
Assembly Required
No Assembly Needed
Natural Variation Type
No Natural Variation
Purposeful Distressing Type
No Distressing
Indoor Air Quality Certifications
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479098
- Zoro #
- G623440723
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Length
- 0.5 in
- Width
- 0.5 in
Details
- Product Care
- No
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Purposeful Distressing Type
- No Distressing
- Indoor Air Quality Certifications
- No
- Rust Resistant
- Yes
- Fire Pit Accessory Type
- Fire Glass
- Product Lifecycle Certifications
- No
- Compatible Fuel Type
- Propane
- Item
- Fire Pit Accessories
- Material
- Glass
- Color
- Turquoise
- Shape
- Round
Description
Nothing compares to cherished memories with your family gathered around the firepit. This turquoise round reflective fire pit glass will help to make that happen. Enhance the beauty of your outdoor firepit or fireplace with this turquoise round tempered fire glass. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.