Shop FLASH FURNITURE
See all product information
Create Account
Game Table
- Mfr # DAD-MJZ-88-BKGR-GG
- Zoro # G725078022
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Nesting
Not Nestable
Folded Height
2 in
Tabletop Surface Material
Felt
Tabletop Structural Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAD-MJZ-88-BKGR-GG
- Zoro #
- G725078022
- UPC #
- 0889142413622
- Country of Origin
- Thailand
- Frame Color
- Black
- Nesting
- Not Nestable
- Tabletop Surface Material
- Felt
- Tabletop Structural Material
- Plastic
- Frame Material
- Metal
- Edge Color
- Black
- Table Weight
- 26 lb
- Includes Handle
- No Handle
- Tabletop Color
- Green
- Tabletop Shape
- Square
- Foot Material
- Rubber
- Support Style
- Independent Legs
- Frame Finish
- Powder Coated
- Number of Feet
- 4
- Product Type
- Personal Folding Table
- Foot Type
- Protective Tips
- Edge Material
- Plastic
- Weight Capacity
- 220 lb
- Folding Legs
- Folding
- Item
- Game Table
- Includes Modesty Panel
- No Modesty Panel
- Features
- Card Placement with Lip, Four Cup Holders, Protective Floor Caps
Dimensions
- Folded Height
- 2 in
- Tabletop Thickness
- 2 in
- Folded Depth
- 34 1/2 in
- Folded Width
- 34 1/2 in
- Overall Height - Maximum
- 29 in
- Overall Width
- 34 1/2 in
- Leg End Width
- 1 in
- Height Adjustability
- Fixed Height
- Overall Depth
- 34 1/2 in
- Overall Height - Minimum
- 29 in
Description
Game Table, Tabletop Color Green, Frame Color Black, Frame Material Metal, Edge Color Black, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.