Shop FLASH FURNITURE
See all product information
Create Account
Game Table
- Mfr # DAD-MJZ-88-WHGY-GG
- Zoro # G025078043
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Foot Material
Rubber
Frame Color
Gray
Folded Depth
34 1/2 in
Tabletop Color
White
Includes Handle
No Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAD-MJZ-88-WHGY-GG
- Zoro #
- G025078043
- UPC #
- 0889142413639
- Country of Origin
- Thailand
- Foot Material
- Rubber
- Frame Color
- Gray
- Tabletop Color
- White
- Includes Handle
- No Handle
- Tabletop Structural Material
- Plastic
- Product Type
- Personal Folding Table
- Number of Feet
- 4
- Tabletop Shape
- Square
- Foot Type
- Protective Tips
- Folding Legs
- Folding
- Nesting
- Not Nestable
- Includes Modesty Panel
- No Modesty Panel
- Frame Finish
- Powder Coated
- Table Weight
- 26 lb
- Tabletop Surface Material
- Felt
- Item
- Game Table
- Support Style
- Independent Legs
- Weight Capacity
- 220 lb
- Edge Material
- Plastic
- Edge Color
- White
- Frame Material
- Metal
- Features
- Card Placement with Lip, Four Cup Holders, Protective Floor Caps
Dimensions
- Folded Depth
- 34 1/2 in
- Height Adjustability
- Fixed Height
- Leg End Width
- 1 in
- Tabletop Thickness
- 2 in
- Folded Width
- 34 1/2 in
- Overall Height - Maximum
- 29 in
- Folded Height
- 2 in
- Overall Depth
- 34 1/2 in
- Overall Height - Minimum
- 29 in
- Overall Width
- 34 1/2 in
Description
Game Table, Tabletop Color White, Frame Color Gray, Frame Material Metal, Edge Color White, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.