Gray Poly Resin Side Table & 2 Rocking Chairs

  • Mfr # JJ-C14703-2-T14001-GY-GG

  • Zoro # G502677394


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25.625
Overall Height
42
Material
Polystyrene, Stainless Steel
Overall Length
35
Weight
78.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14703-2-T14001-GY-GG
Zoro #
G502677394
UPC #
840196323121
Country of Origin
China

Dimensions

Overall Width
25.625
Overall Height
42
Overall Length
35

Details

Color
Gray
Material
Polystyrene, Stainless Steel
Weight
78.9
Capacity
225

Description

Enjoy the view from your front porch or back deck with this set of 2 poly resin rocking chairs with an included accent table. The design of this seating set is a timeless classic and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. No matter where you choose to spend your free time comfort is essential. These rockers have a full-back design for full support while the sloping runners provide a smooth rocking motion for full relaxation. The handy slatted top side table holds your drinks, snacks or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting or sealing and this low maintenance table and 2 chair set won't rot, peel or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather indoor/outdoor seating set beckons you to unwind and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.