Brown Wicker Outdoor Patio Gas Fire Pit Table
- Mfr # 468417
- Zoro # G223439943
product price:Â
$
1,278.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
70.8 in
Fireplace Type
Fire pit table
Spark Screen Included
Yes
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 468417
- Zoro #
- G223439943
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Fireplace Type
- Fire pit table
- Spark Screen Included
- Yes
- Fuel Type
- Propane
- Exterior Material
- Stainless steel
- Cooking Component Included
- No
- Fire Poker Included
- No
- Hidden Fuel Tank
- Yes
- Adjustable Flame
- Yes
- Shape
- Rectangular
- Includes
- No
- Material
- Stainless steel
- Item
- Outdoor Fireplaces and Firepits
- Color
- Brown
- Cover Included
- No
Dimensions
- Width
- 70.8 in
- Length
- 27 in
- Depth
- 40 in
Description
Turn the spotlight to your backyard with the Brown Wicker Outdoor Patio Fire Pit Table. Built to perfection, the modern, impressive design is an excellent idea for spending quality time with friends and family. Conveniently hidden under the table is a compartment for the propane tank (not included), while the table top displays a classic glass wind shield that not only protects and contains the fire while providing warmth but also makes a perfect accessory to the entire unit. With the convenient adjustable flame control, the heat can be brought down a level or two on warmer nights. When not in use the cover allows the table to be fully used for dining and entertaining. A great option with vast entertaining space for gatherings whilst elegantly resting on four splayed sturdy framed legs. Enjoy fun and special times with this striking modern wicker fire table that's bound to be a show stopper. 27in x 70.8in x 40in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.