
Harmony Series Cream LeatherSoft Recliner
Mfr # BT-70597-1-CRM-GG
Zoro # G610087535
product price:Â $425.99
/eaKey Features
Material
Foam, Leather/Faux Leather, Metal
Length
64 in
Capacity
300 lbs
Width
31 in
Color
Cream LeatherSoft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-70597-1-CRM-GG
Zoro #
G610087535
UPC #
196861118715
Country of Origin
China
Dimensions
Length
64 in
Width
31 in
Details
Material
Foam, Leather/Faux Leather, Metal
Capacity
300 lbs
Color
Cream LeatherSoft
Description
Superbly comfortable and exceptionally stylish, this recliner is the perfect complement to any contemporary living space. This cream recliner, boasting soft LeatherSoft upholstery, offers the perfect balance of relaxation and comfort with generously padded arms and a plush pillow back cushion. Insert your streaming device into your projector, unroll the screen, and enjoy that big screen movie feel right in your living room. Reclining furniture offers the best in relaxation for you to kick up your feet to watch TV, work on a laptop, or to just hang out with family and friends. Recliners provide great neck and lumbar support, making them the most popular seating choice for everyday use. The casual design of this recliner will make it a great addition to your living room or family room to relax or to just hang out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.