Shop FLASH FURNITURE
See all product information
Create Account
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Pink, Weight Capacity: 90 lb.
- Mfr # DG-ULT-KID-HOT-PINK-GG
- Zoro # G3618507
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Category Type
Recliner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG-ULT-KID-HOT-PINK-GG
- Zoro #
- G3618507
- UPC #
- 847254019026
- Country of Origin
- China
Dimensions
- Overall Depth
- 21-1/2" to 36-1/2"
- Overall Height
- 27
- Overall Width
- 24
- Overall Length
- 36.5
Details
- Weight Capacity
- 90 lb.
- Frame Material
- Hardwood, Plastic
- Category Type
- Recliner
- Item
- Kids Recliner
- Upholstery Color
- Pink
- Capacity
- 90
- Material
- Foam, Hardwood, Vinyl
- Color
- Hot Pink Vinyl
- Weight
- 25
Description
Hot Pink Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.