Shop FLASH FURNITURE

Hartford Black LED Solar Lights, Weather Resistant Outdoor Solar Powered Lights, 12PK

  • Mfr # DN-SL104-12-BK-GG
  • Zoro # G512929698

product price: 
$
42.15
/pk of 12, $3.51/ea

Key Features

Fixture Width
2.125 in
Housing Color
Black
Material
Plastic, Polypropylene
Bulb Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DN-SL104-12-BK-GG
Zoro #
G512929698
UPC #
196861167492
Country of Origin
China
Housing Color
Black
Material
Plastic, Polypropylene
Bulb Shape
Round

Dimensions

Fixture Length
2.125 in
Fixture Width
2.125 in

Description

Whether you've moved to a new home and want to highlight its best features or just want to refresh the look of your backyard landscaping, this set of 12 black solar lights will get the job done. With no wires to tangle and no electrical outlets needed, these outdoor lights will automatically turn on at dusk when fully charged and can be placed wherever your design scheme requires. Switch the on/off button to the on position and the sun will power your solar lights giving you bright white lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The plastic bulb housing unit with polypropylene tops and posts are weatherproof and the LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will light your walking paths for safety as well as illuminating your flowers and plants for beauty. Going green is easy to accomplish with this set of LED lights. Assemble your new outdoor solar lights in less than 10 minutes for quick enjoyment. For best results, ensure the solar panels receive at least 6 hours of direct sunlight and are free from dust and debris by wiping with a damp cloth. From precision straight to whimsical placement, showcase your personal style with this solar light set.


  • •Outdoor Solar Powered LED Decorative Stake Lights - Set of 12
  • •Clear Polypropylene Bulb Housing Unit allows maximum lighting
  • •IP44 Rated Polypropylene Top and Post is weatherproof to prevent rust
  • •Long-lasting 8 Lumen Bright White LED bulbs and Included AAA Rechargeable Battery
  • •Wireless Design allows for custom placement
  • •Assembles in Under 10 Minutes with step-by-step instructions
  • •Clean Solar Panels with a Damp Cloth
  • •Requires 6 Hours of Direct Sunlight for maximum battery charge
  • •Ideal for pathways, driveways, garden and backyard landscapes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.