Halsey Brown Lantern Style LED Solar Lights Weather Resistant Outdoor Solar Powered Lights, 8PK

  • Mfr # DN-SL106-8-BR-GG
  • Zoro # G412929699
product price: 
$
36.45
/pk of 8, $4.56/ea

Key Features

Fixture Width
4 in
Material
Polypropylene
Housing Color
Brown
Bulb Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DN-SL106-8-BR-GG
Zoro #
G412929699
UPC #
196861167478
Country of Origin
China

Dimensions

Fixture Length
4 in
Fixture Width
4 in

Details

Material
Polypropylene
Housing Color
Brown
Bulb Shape
Square

Description

Reveal the beauty of your new or existing home with this set of 8 brown lantern design solar lights. The hassle-free installation means no tangled wires and no electrical outlets needed. Simply switch the on/off button to the on position and let these outdoor lights give you a custom layout. The sun will power these on-trend solar lights that automatically come on at dusk giving you ample lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The polypropylene composition is weather-resistant and the bright white LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will light your walking paths for safety as well as illuminating your flowers and plants for beauty. Going green is easy to accomplish with this set of LED lights. The AAA rechargeable battery is included and assembly of your new outdoor solar lights takes less than 10 minutes for quick setup. For best results, ensure the solar panels are in direct sunlight for at least 6 hours and are free from dust and debris by wiping with a damp cloth. Showcase your personal style with this stylish solar light set.


  • •Solar Powered LED Lantern Style Landscaping Lights - Set of 8
  • •IP44 Rated Polypropylene Housing and Posts won't rust or corrode
  • •Bright White 8 Lumen LED bulbs and Included AAA Rechargeable Battery
  • •Wireless Design allows for custom placement
  • •Assembles in Under 10 Minutes with step-by-step instructions
  • •Clean Solar Panels with a Damp Cloth
  • •Requires 6 Hours of Direct Sunlight for maximum battery charge
  • •Ideal for pathways, driveways, garden and backyard landscapes

Ratings & reviews