Shop FLASH FURNITURE

Hess Black Tulip Design LED Solar Lights Weather Resistant Outdoor Solar Powered Lights, 8PK

  • Mfr # DN-SL114-8-BK-GG
  • Zoro # G212929714

product price: 
$
52.19
/pk of 8, $6.52/ea

Key Features

Fixture Width
3.375 in
Housing Color
Black
Bulb Shape
Round
Material
Polypropylene, Polystyrene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DN-SL114-8-BK-GG
Zoro #
G212929714
UPC #
196861167485
Country of Origin
China
Housing Color
Black
Bulb Shape
Round
Material
Polypropylene, Polystyrene

Dimensions

Fixture Length
3.375 in
Fixture Width
3.375 in

Description

Never worry about whether or not you left the porch light on with this set of 8 tulip inspired solar lights in a rustic black finish. With no wires and no electrical outlets needed, these outdoor lights automatically turn on at dusk to light the way to your door and illuminate windows for added security. Simply remove the insulating tab and the sun will power your solar lights giving you ambient lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The durable polypropylene composition is weatherproof and the bright white LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will showcase your flower beds and plants adding curb appeal to your home. Going green is easy to accomplish with this set of LED lights. The AA rechargeable battery is included and assembly of your new outdoor solar lights takes less than 10 minutes for quick enjoyment. For best results, ensure the solar panels are in direct sunlight for a minimum of 6 hours and remain free from dust and debris by wiping with a damp cloth.


  • •Solar Powered LED Decorative Garden and Walkway Lights - Set of 8
  • •IP44 Rated Bulb Housing Unit allows maximum lighting
  • •All-Weather Polypropylene Body is weatherproof to prevent rust
  • •Long-lasting 8 Lumen Bright White LED bulbs and Included AA Rechargeable Battery
  • •Wireless Design allows a custom layout
  • •Assembles in Under 10 Minutes with step-by-step instructions
  • •Clean Solar Panels with a Damp Cloth
  • •Requires 6 Hours of Direct Sunlight for maximum battery charge
  • •Ideal for pathways, driveways, garden and backyard landscapes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.