HERCULES Artemis Cognac LeatherSoft Reception Loveseat w/2 AC Outlets/1 USB/1 USB-C Ports

  • Mfr # ZB-8921-2S-COGNAC-GG

  • Zoro # G516518270


product price:  $1,250.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Width
56.5 in
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
Length
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-8921-2S-COGNAC-GG
Zoro #
G516518270
UPC #
196861172120
Country of Origin
China

Dimensions

Width
56.5 in
Length
31.25 in

Details

Capacity
500 lb
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
Color
Cognac

Description

Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial waiting room loveseat. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby loveseat is a smart investment for your business. An integrated charging station below the armrest features 2 AC outlets, 1 USB, and 1 USB-C charging ports, allow visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the loveseat holds the 6.5 foot power cord that plugs into the nearest wall outlet. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge loveseat a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new loveseat will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this loveseat can be paired with other standalone and modular items in the collection to complete the look.


  • Commercial Guest and Reception Loveseat with Charging Station
  • Soft But Durable Cognac LeatherSoft Upholstery
  • Plush Loose Back and Fixed Seat Cushions
  • Integrated AC Outlets/USB/USB-C Charging Port
  • 6.5 Foot Power Cord Stores in Zippered Compartment Beneath the Loveseat
  • Solid Hardwood Frame and Wooden Legs
  • Holds up to 500 LBS. Static Weight Capacity Per Seat
  • Wipes Clean with a Dry Cloth
  • Legs Assemble in Under 10 Minutes with Included Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.