Shop FLASH FURNITURE

HERCULES 4 Pk Commercial Black Indoor/Outdoor Lightweight Resin Folding Event Chair w/ Slatted Seat

  • Mfr # 4-LE-L-1-BK-SLAT-GG

  • Zoro # G516382857


product price:  $262.99
/pk 4, $65.75/ea
Free Shipping & Returns

Key Features

Weight Capacity
800 lbs
Overall Length
18 in
Material
Metal, Resin
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-LE-L-1-BK-SLAT-GG
Zoro #
G516382857
UPC #
196861197765
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
17.5 in

Details

Seat Color
Black
Weight Capacity
800 lbs
Material
Metal, Resin

Description

Whether you are looking to spruce up the look of your home or make a lasting impression when customers visit your business, this set of two indoor/outdoor folding event chairs is the perfect choice. While they will look great in your kitchen or dining room or outside on your patio, porch, or deck, these chairs are also graded for commercial use, making them seamless additions to any restaurant, bar, bistro, lounge, or hotel. Enjoy the best of both worlds with a resin construction that presents a realistic wood appearance for all the classic style and none of the risk of fading or necessary upkeep that comes with real wood. Crafted with weather resistance in mind, these chairs are equipped to provide crowd-pleasing comfort around the house, at your business, or during events like weddings, picnics, barbecues, and banquets all year round. The slatted seats prevent water from pooling to keep your chairs looking like new. The lightweight design allows for easy movement and is engineered to hold up to 800 lbs. static weight per chair. Plus, after your dinner party or dinner service, straightening up is made easier with a foldable structure that allows for easy storage. For added convenience, no assembly is required, and cleaning is easy by wiping with a dry cloth, water, and foam cleanser. The polypropylene resin frames are the same color throughout, meaning there is no need to repaint if nicked or scratched. Impress your friends, family, and customers alike with these commercial grade indoor/outdoor folding event chairs.


  • Set of Four Commercial Grade Indoor/Outdoor Resin Folding Event Chairs with Slatted Seats
  • Black Color Throughout the Frames Never Requires Painting
  • Designed for Versatile Use at Home, Businesses, or Events
  • Weather-Resistant Design for Confident Use Year-Round
  • Made from Resin with Realistic Wood Appearance for Classic Design Without Fading
  • Lightweight Polypropylene Resin Construction for Easy, Convenient Movement
  • Foldable Structure Allows for Hassle-Free Storage
  • Engineered to Hold up to 800 lbs. Static Weight Per Chair
  • Slatted Seats Prevent Spills or Rainwater from Pooling
  • No Assembly Required; Cleanup is Quick and Easy by Wiping with a Dry Cloth, Water, and Foam Cleanser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products