Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HERCULES School House Back Antique White Wood Restaurant Barstool
- Mfr # XU-DG-W0006B-ANTWHT-GG
- Zoro # G213344028
product price:Â
$
172.99
/ea
Key Features
Overall Width
18.5 in
Overall Length
18.75 in
Capacity
800 lbs
Material
Beechwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-W0006B-ANTWHT-GG
- Zoro #
- G213344028
- UPC #
- 196861041044
- Country of Origin
- China
- Color
- Antique White
- Capacity
- 800 lbs
- Material
- Beechwood
Dimensions
- Overall Width
- 18.5 in
- Overall Length
- 18.75 in
Description
Offer a classic, elegant look when furnishing your establishment with this richly hued antique white wood bar stool. This wooden stool will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. This tall bar stool is easy to clean, which is an important aspect when it comes to a business. This stool was designed to withstand the daily rigors in the hospitality industry, but will also provide a warm and inviting quality to your home. The durable Beechwood frame is stabilized with numerous support bars, which includes a footrest. The floor glides help protect your floors and ensure smooth gliding. This gracefully styled stool will highlight any space in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.