HERCULES Series Crown Back Stacking Banquet Chair in Black Dot Patterned Fabric - Black Frame, 4PK

  • Mfr # 4-FD-C01-B-S076-GG

  • Zoro # G416181840


product price:  $214.99
/pk 4, $53.75/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Color
Black
Weight Capacity
500 lbs
Width
17.25 in
Frame Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-FD-C01-B-S076-GG
Zoro #
G416181840
UPC #
196861194290
Country of Origin
China

Dimensions

Width
17.25 in
Overall Length
20.25 in

Details

Material
Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Color
Black
Weight Capacity
500 lbs
Frame Color
Black
Frame Finish
Powder Coat

Description

Make an impressive presentation in your banquet hall when clients come to visit your facility with these ballroom chairs. Built for the commercial industry these popular crown back banquet chairs have been tested to hold up to 500 pounds. With a high seating capacity these stack chairs are perfect for the event rental business. This standout hospitality chair can be used as is and still command attention or be dressed up for formal events by placing a chair cover over it. The chair is cushioned with 2.5 thick CAL 117 fire retardant foam and is covered in durable upholstery for high usage. The sturdy frame with gracefully angled legs are made of 16 gauge steel in a lasting powder coated finish. Double support braces reinforce the frame to give it great strength and durability. Bumper guards prevent scratches on the frame when stacked up to 15 high and non-marring floor glides protect your floor by sliding smoothly when you need to move the chair. This multi-use stacking upholstered stack chair is an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.


  • Set of 4 Multipurpose Crown Back Banquet Chairs for All Occasions
  • 500 lb. Weight Capacity
  • Stack Quantity: 15
  • Black Dot Patterned Fabric Upholstery with Seamless Back Panel
  • 2.5" Thick Seat Cushion with CAL 117 Fire Retardant Foam
  • 16 Gauge Steel Frame with bumper guards to protect finish while stacked
  • Floor Protector Plastic Glides
  • Limited Lifetime Warranty on Frame
  • Designed for Commercial Use; Suitable for Home Use
  • Fully assembled stack chair for rental furniture, occasional seating or home use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.