Hercules Series Plastic Folding Chair Blue - 2 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK2

  • Mfr # 2-LE-L-3-BLUE-GG

  • Zoro # G2789107


product price:  $47.15
/pk 2, $23.58/ea

Key Features

Seat Material
polypropylene, steel
Frame Color
Blue
Weight Capacity
650
Overall Height
31.5
Overall Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-LE-L-3-BLUE-GG
Zoro #
G2789107
UPC #
889142652700
Country of Origin
China

Dimensions

Overall Height
31.5
Overall Width
17.5
Overall Length
18

Details

Item
Blue Plastic Folding Chair,PK2
Seat Material
polypropylene, steel
Frame Color
Blue
Weight Capacity
650
Material
Polypropylene, Steel
Weight
17
Color
Blue
Product Type
Blue Plastic Folding Chair,PK2
Style
Folding Chair

Description

Blue Plastic Folding Chair,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.