Paige Easy-Fold Brown Folding Plastic Kids Outdoor Picnic Table and Benches - Commercial Grade
- Mfr # RB-EBB-2432FD2-BR-GG
- Zoro # G922936484
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length
37.5 in
Color
Brown
Material
Plastic, Plastic: Polyethylene, Steel
Capacity
132 lbs
Width
32.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-EBB-2432FD2-BR-GG
- Zoro #
- G922936484
- UPC #
- 196861199400
- Country of Origin
- Thailand
Dimensions
- Length
- 37.5 in
- Width
- 32.625 in
- Height
- 21.5 in
Details
- Color
- Brown
- Material
- Plastic, Plastic: Polyethylene, Steel
- Capacity
- 132 lbs
- Finish
- Gray Powder Coat
Description
Kids need seating that is just their size to eat and play so adding this folding picnic table with benches to your home, school, or daycare is a wise investment. The brown plastic tabletop and bench seats are waterproof as well as impact and stain resistant. Suitable for indoor or outdoor use, this kids activity table is also weather-resistant, though care should be taken to protect the frame from prolonged periods of wet weather. Health and safety are always considerations when purchasing products for children. This picnic table boasts a welded, powder coated steel tube frame that allows the tabletop to hold up to 225 lbs. static weight capacity while the benches hold up to 132 lbs. static weight. With seating for 4, this foldable picnic table is suitable for children up to 5 years of age and features locking legs to avoid accidental collapse. The versatile design of this kids table makes it ideal for use in playrooms, living rooms, or in the dining room. Cleanup is quick and easy with a damp cloth and best of all, no assembly is required. This multipurpose table folds flat for hassle-free storage and transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.