Ivory 4x4 Square Traditional Persian Style Rug

  • Mfr # NR-RGB401-44-IV-GG

  • Zoro # G406006214


product price:  $72.79
/ea

Key Features

Size
4 ft x 4 ft
Color
Ivory
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR-RGB401-44-IV-GG
Zoro #
G406006214
UPC #
840196358697
Country of Origin
Türkiye

Dimensions

Size
4 ft x 4 ft
Pile Height
0.5
Length (In.)
48
Width (In.)
48

Details

Color
Ivory
Material
Olefin, Polypropylene

Description

Try something different and add instant sophistication to any room in your home with the on-trend shape of this square Persian style area rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the rotating brush bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.