Shop FLASH FURNITURE

Jackson Commercial Grade Rustic Black Industrial Wood Dining Chair, 4PK

  • Mfr # 4-XU-DG-W0236-BLK-GG

  • Zoro # G712176212


product price:  $620.99
/pk 4, $155.25/ea
Free Shipping & Returns

Key Features

Material
Beechwood, Steel
Width (In.)
15.25"
Capacity
500 lb
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-XU-DG-W0236-BLK-GG
Zoro #
G712176212
UPC #
196861148248
Country of Origin
China

Dimensions

Width (In.)
15.25"
Length
18"

Details

Material
Beechwood, Steel
Color
Black
Capacity
500 lb

Description

Create a modern, on-trend industrial look when furnishing your establishment with this set of four richly hued commercial grade wood dining chairs. The marriage of wood and metal blends seamlessly giving these wooden dining chairs an up-to-date appearance that will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. These solid beechwood dining chairs have an easy to clean finish, which is an important aspect when it comes to a business. Although designed to withstand the daily rigors in the hospitality industry, these versatile chairs will also provide a warm and inviting quality to your home. Use the wasted space in your room by tucking these pieces in corners as accent chairs or as extra seating for guests in the living room, dining room or kitchen. The durable wood frames are each stabilized with a support bar for a worry-free seating experience. These chairs ship fully assembled for quick and easy setup. Plastic floor glides help protect your floors and ensure smooth gliding. The simple style of these restaurant chairs will highlight any space in your home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.