Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf, Gray and White

  • Mfr # LFS-2007-GRYWHT-GG

  • Zoro # G410369992


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
21.75
Length
47.25
Tabletop Material
Medium Density Fiberboard, Rubberwood (Parawood), Wood Veneer
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-2007-GRYWHT-GG
Zoro #
G410369992
UPC #
196861127366
Country of Origin
Malaysia

Dimensions

Width
21.75
Length
47.25

Details

Shape
Rectangle
Tabletop Material
Medium Density Fiberboard, Rubberwood (Parawood), Wood Veneer
Tabletop Color
Acacia Gray Top/Rustic White Frame
Weight Capacity
300

Description

Dress up any room in your home while adding much needed horizontal real estate with the gorgeous style of this traditional farmhouse coffee table. Available in multiple finishes and boasting a lower storage shelf and X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. The frame is comprised of solid wood and is capable of holding up to 300 lbs. static weight while the engineered wood lower shelf holds up to 110 lbs. static weight. This accent table can hold a multitude of items and the fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this must-have piece. Pair with our matching end table for the complete look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.