Shop FLASH FURNITURE
See all product information
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige
Mfr # DG-ULT-KID-BGE-GG
Zoro # G3609641
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DG-ULT-KID-BGE-GG
Zoro #
G3609641
UPC #
847254019101
Country of Origin
China
Dimensions
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Overall Length
36.5
Overall Width
24
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Item
Kids Recliner
Category Type
Recliner
Upholstery Color
Beige
Capacity
90
Weight
25
Color
Beige Vinyl
Material
Foam, Hardwood, Vinyl
Description
Beige Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.