Jayana Natural Rattan End Table
- Mfr # 262-14472-ZORO
- Zoro # G123546604
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Assembled/Unassembled
Assembled
Width
18.5 in
Length
18.5 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14472-ZORO
- Zoro #
- G123546604
- UPC #
- 193271478828
- Country of Origin
- Indonesia
Dimensions
- Width
- 18.5 in
- Length
- 18.5 in
- Height
- 19.8 in
Details
- Tabletop Material
- Natural Rattan
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
Description
Complement the cozy nature of your home with the rustic grace of the Jayana end table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop features intricate weavings of thin rattan strands for an enchanting design that adeptly balances the needs of any layout. The Jayana will arrive fully assembled and utilizes an openwork barrel frame resting on a rounded base for excellent stability. Employing efficient and beautiful artistry, the Jayana end table is a fantastic addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.