Shop FLASH FURNITURE
See all product information
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Lavender
Mfr # DG-ULT-KID-LAV-GG
Zoro # G3618750
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DG-ULT-KID-LAV-GG
Zoro #
G3618750
UPC #
847254019033
Country of Origin
China
Dimensions
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Overall Width
24
Overall Length
36.5
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Kids Recliner
Upholstery Color
Lavender
Material
Foam, Hardwood, Vinyl
Capacity
90
Color
Lavender Vinyl
Weight
25
Description
Lavender Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.