Shop FLASH FURNITURE
See all product information
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Yellow
Mfr # DG-ULT-KID-YEL-GG
Zoro # G3623632
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DG-ULT-KID-YEL-GG
Zoro #
G3623632
UPC #
847254019071
Country of Origin
China
Dimensions
Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Overall Width
24
Overall Length
36.5
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Item
Kids Recliner
Category Type
Recliner
Upholstery Color
Yellow
Color
Yellow Vinyl
Material
Foam, Hardwood, Vinyl
Weight
25
Capacity
90
Description
Yellow Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.