Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" White Italian Leather Power Recliner Chair
- Mfr # 482250
- Zoro # G923426489
product price:Â
$
3,211.99
/ea
Key Features
Finish
Natural
Material
Stainless Steel
Reclining Type
Power
Color
White
Base Type
No Motion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482250
- Zoro #
- G923426489
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Material
- Stainless Steel
- Item
- Recliners
- Reclining Type
- Power
- Color
- White
- Base Type
- No Motion
- Design Type
- Standard Recliner
- Upholstery Material
- Italian Leather
Dimensions
- Width
- 41.3 in
- Depth
- 43 in
- Length
- 31 in
Description
Comfortable and designed with convenience in mind, this 41" white italian leather power recliner has everything you are looking for. Upholstered in high grade, italian leather, this chair will provide a soft and luxurious way for you to relax and rest. You'll love that this stylish recliner comes in a neutral white that fits nicely with any decor. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.