Shop FLASH FURNITURE
See all product information
Create Account
Kids White Resin Folding Chair w/ Padded Seat, PK10
- Mfr # 10-LE-L-1K-GG
- Zoro # G3942562
product price:Â
$
252.99
/pk of 10, $25.30/ea
Free Shipping & Returns
Key Features
Color
White
Style
Kids Folding Chair
Overall Width
13.25 in
Overall Length
12.25 in
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-LE-L-1K-GG
- Zoro #
- G3942562
- UPC #
- 889142652779
- Country of Origin
- China
Dimensions
- Overall Width
- 13.25 in
- Overall Length
- 12.25 in
- Overall Height
- 21 in
Details
- Color
- White
- Style
- Kids Folding Chair
Description
The Kids Resin Folding Chair is a delightful option to make kids feel like VIPs at your special events. These mini versions will fit right in with the classic adult-sized chairs. A frame made from ultra-strong resin makes them very lightweight, but extremely strong. In fact, they can hold up to 264 pounds. The smooth frame is double braced for added stability and the front brace can be used as a footrest. The color of the frame is the same all the way through, so you don't have to worry about nicks and scratches. No re-painting or staining is ever needed; your chairs will look great for years to come. This adorable little chair comes with a detachable, washable, waterproof seat cushion filled with fire retardant foam. The easy to clean, durable design of these chairs makes them the ideal choice for indoor and outdoor use. The chairs are portable and fold compactly to transport and store. Designed for residential and commercial use, these kid-friendly folding chairs will make it an event to remember, whether it's a recital in the backyard, a formal banquet or a special wedding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.