Zoro Homepage

Lectern, Mahogany, Floor Type

  • Mfr # MT-M8830-LECT-MAH-GG

  • Zoro # G3778527


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Sound System
No
Type
Floor
Color
Mahogany
Material
Melamine
Height
45 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-M8830-LECT-MAH-GG
Zoro #
G3778527
UPC #
847254021920
Country of Origin
China

Dimensions

Height
45 3/4 in
Width
23 in
Depth
15 in
Overall Height
45 3/4 in
Overall Width
23 in
Top Surface Width
23 in
Shelf Width
20 3/4 in
Shelf Thickness
3/4 in
Overall Depth
15 in
Shelf Depth
13 1/2 in

Details

Item
Lectern
Sound System
No
Type
Floor
Color
Mahogany
Material
Melamine
Assembly
Unassembled
Number of Cabinets
1
Mobility
Stationary
Top Surface Style
Slanted
Includes Document Rail
Yes
Shelf Adjustment Increment
2 1/2 in
Includes Sound System
No
Number of Shelves
1
Adjustable Shelves
Yes
Shelf Weight Capacity
30 lb
Caster/Glide Type
Leveling Glides

Description

Lectern, Color Mahogany, Mobility Stationary, Material Melamine, Overall Height 45 3/4 in, Overall Width 23 in, Overall Depth 15 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 20 3/4 in, Shelf Depth 13 1/2 in, Microphone Type Not Applicable, Includes Sound System No, Caster/Glide Type Leveling Glides, Compatible Microphone Connectivity Not Applicable, Included Microphone Connectivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.