
Light Gray Steel Patio Arm Chair with Round Back, PK5
Mfr # 5-CO-3-SIL-GG
Zoro # G2798216
product price:Â $379.99
/pk 5, $76.00/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Material
Plastic, Steel
Width
21
Height
32.25
Weight Capacity
300
Finish
Gray Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-CO-3-SIL-GG
Zoro #
G2798216
UPC #
889142066286
Country of Origin
China
Dimensions
Width
21
Height
32.25
Length
24
Details
Item
Light Gray Indoor-Outdoor Steel Pat,PK5
Color
Light Gray
Material
Plastic, Steel
Weight Capacity
300
Finish
Gray Powder Coat
Description
Light Gray Indoor-Outdoor Steel Pat,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.