Loveseat, 29" x 29", Upholstery Color: Black

  • Mfr # 111-2-BK-GG

  • Zoro # G3610369


product price: $743.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Series
Imperial
Frame Material
Hardwood
Overall Depth
29"
Shape
Curved
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2-BK-GG
Zoro #
G3610369
UPC #
847254038638
Country of Origin
China

Dimensions

Overall Depth
29"
Overall Height
29"

Details

Series
Imperial
Frame Material
Hardwood
Shape
Curved
Number of Compartments
2
Item
Black Leather Loveseat
Category Type
Loveseat
Upholstery Color
Black
Color
Black
Product Type
Black Leather Loveseat

Description

Black Leather Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.