Low Back Designer Armless Black Swivel Task Chair

  • Mfr # DS-512B-BK-BK-GG

  • Zoro # G401802378


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Style
Low Back Task Chair
Material
Foam, Metal, Plastic, Vinyl
Capacity
250
Finish
Black Metal
Overall Height
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-512B-BK-BK-GG
Zoro #
G401802378
UPC #
889142610472
Country of Origin
China

Dimensions

Overall Height
36
Overall Length
21.5
Overall Width
18

Details

Style
Low Back Task Chair
Material
Foam, Metal, Plastic, Vinyl
Color
Black Vinyl/Black Frame
Capacity
250
Finish
Black Metal
Weight
20

Description

Modern accents and a sleek profile make this ribbed office task chair a perfect addition to your board room, business, or home office. A streamlined silhouette combined with the armless design can breathe new life into a small workspace and not only allows room for more board members, clients or visitors but also permits you to roll further under a desk or table to get closer to your monitor or paperwork preventing back strain. The glossy black vinyl upholstery with a black metal border paired with a matching black frame and base gives an up-market feel to any professional space. When you spend the majority of your day at your computer, comfort is key. The low back design and foam molded seat and back provide lower back support for those who do a lot of typing. A pneumatic seat height adjustment lever lets you easily position the chair where you need it while the 360° swivel gives you access to all of your work surfaces with minimal effort. This sturdy task chair has a heavy duty, 5-star black base with dual-wheel casters for effortless mobility. Spills clean up easily with water followed by a dry cloth. Whether you work from home or go into the office, this designer armless task chair is a great choice for any workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.